Shop FLOWSERVE
See all product information
Create Account
ShaftSeal1-5/8"SingleSpringEPRMechanical
- Mfr # 31-162-102
- Zoro # G924996479
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Gasket Material
EPR
For Shaft Diameter
1 5/8 in
Working Length
1.88 in
Bellows Material
EPR
Chemical Compatibility
Cooking Oil, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-162-102
- Zoro #
- G924996479
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Shaft Seal
- Gasket Material
- EPR
- Bellows Material
- EPR
- Chemical Compatibility
- Cooking Oil, Water
- Shaft Speed - Maximum
- 86 fps
- Spring Material
- 18-8 Stainless Steel
- Product Type
- Component Mechanical Seal
- Ring Material
- EPR
- Shut Off Pressure - Maximum
- 250 psi
- Temperature (Maximum)
- 400 Degrees F
- Seal Arrangement
- Single
- Seal Type Designation
- 31
- Standards
- ISO 9001, TS16953
- Compatible with Pump Type
- Centrifugal Pump
- Spring Configuration
- Single Spring
- Temperature (Minimum)
- -40 Degrees F
- Shaft Seal Type
- Mechanical
Dimensions
- For Shaft Diameter
- 1 5/8 in
- Working Length
- 1.88 in
- Seal Head Outside Diameter
- 2.387 in
- Seat Thickness
- 0.762 in
- Seat Inside Diameter
- 1.625 in
- Seal Head Inside Diameter
- 1.625 in
- Seat Outside Diameter
- 2.387 in
- Seal Head Thickness
- 0.762 in
Description
Shaft Seal, For Shaft Diameter 1 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Not Applicable, Gasket Material EPR, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material EPR, Seal Type Designation 31, Shaft Seal Type Mechanical, Spring Material 18-8 Stainless Steel, Standards ISO 9001, TS16953, Working Length 1.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.