Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003809
- Zoro # G623944641
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Gland Bolt Circle Diameter - Minimum
2.875 in
Gland Plate Port Function
Flush
Operating Temperature - Maximum
250 Degrees F
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003809
- Zoro #
- G623944641
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Plate Port Function
- Flush
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Gasket Material
- PTFE
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Slot Angle
- 45 Degrees
- Ring Material
- Carbon
- Product Type
- Cartridge Mechanical Seal
- Operating Temperature - Minimum
- -40 Degrees F
- Gasket Material
- FKM
- Spring Material
- Metal Alloy
- Cartridge Style
- Single
- For Shaft Rotation Direction
- CW/CCW
- First Obstruction Distance - Minimum
- 1.51 in
- Shaft Speed - Maximum
- 3,600 RPM
- Body Material
- 316 Stainless Steel
- Manufacturer Material Code
- 5T4Z
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Number of Gland Mounting Slots
- 4
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 2.875 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 2 in
- Installed Outer Diameter - Maximum
- 3.75 in
- Chamber Bore Diameter - Minimum
- 1.75 in
- Chamber Depth - Minimum
- 0.66 in
- For Shaft Diameter
- 1 1/8 in
- Gland Slot Diameter - Maximum
- 0.44 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.