Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003825
  • Zoro # G923944198
product price: 
$
1,143.99
/ea
Free Shipping & Returns

Key Features

For Shaft Rotation Direction
CW/CCW
Gland Slot Angle
45 Degrees
Product Type
Cartridge Mechanical Seal
For Shaft Diameter
2 1/2 in
Gasket Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003825
Zoro #
G923944198
UPC #
-
Country of Origin
Mexico

Dimensions

For Shaft Diameter
2 1/2 in
Gland Bolt Circle Diameter - Minimum
4.875 in
Chamber Bore Diameter - Minimum
3.375 in
Installed Outer Diameter - Maximum
6.38 in
Gland Slot Diameter - Maximum
0.75 in
Chamber Depth - Minimum
0.73 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
3.687 in

Details

Item
Cartridge Pusher Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Gland Slot Angle
45 Degrees
Product Type
Cartridge Mechanical Seal
Gasket Material
FKM
Operating Temperature - Minimum
-40 Degrees F
Body Material
316 Stainless Steel
Ring Material
Carbon
Manufacturer Material Code
5T4Z
Standards
ANSI/ASME B73.1&2, ISO 21049
Cartridge Style
Single
Number of Gland Mounting Slots
4
Spring Configuration
Multiple Spring
Shaft Speed - Maximum
3,600 RPM
Operating Temperature - Maximum
250 Degrees F
Spring Material
Metal Alloy
Gland Plate Port Function
Flush
Operating Pressure - Maximum
240 psi
First Obstruction Distance - Minimum
1.51 in
Gland Gasket Material
PTFE

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews