Single Cartridge Pusher Mechanical Seal
- Mfr # C100003837
- Zoro # G923944815
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Cartridge Style
Single
Manufacturer Material Code
5T4Z
For Shaft Rotation Direction
CW/CCW
Chamber Bore Diameter - Minimum
88 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003837
- Zoro #
- G923944815
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Cartridge Style
- Single
- Manufacturer Material Code
- 5T4Z
- For Shaft Rotation Direction
- CW/CCW
- Spring Material
- Metal Alloy
- Spring Configuration
- Multiple Spring
- First Obstruction Distance - Minimum
- 38.4 mm
- Gland Gasket Material
- PTFE
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Ring Material
- Carbon
- Body Material
- 316 Stainless Steel
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Plate Port Function
- Flush
- Operating Pressure - Maximum
- 240 psi
- Gasket Material
- FKM
- Gland Slot Angle
- 45 Degrees
- Shaft Speed - Maximum
- 3,600 RPM
Dimensions
- Chamber Bore Diameter - Minimum
- 88 mm
- Chamber Bore Diameter - Maximum
- 100 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Depth - Minimum
- 17.3 mm
- For Shaft Diameter
- 55 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 124.5 mm
- Installed Outer Diameter - Maximum
- 154 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.