Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003842
  • Zoro # G823944670

product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
Gland Bolt Circle Diameter - Minimum
86 mm
Gland Plate Port Function
Flush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003842
Zoro #
G823944670
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Bolt Circle Diameter - Minimum
86 mm
Gland Slot Diameter - Maximum
11.9 mm
Installed Outer Diameter - Maximum
111 mm
For Shaft Diameter
35 mm
Chamber Bore Diameter - Maximum
57.2 mm
Chamber Depth - Minimum
16.8 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Minimum
57 mm

Details

Item
Cartridge Pusher Mechanical Seal
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
Gland Plate Port Function
Flush
Operating Temperature - Minimum
-40 Degrees F
Manufacturer Material Code
5T4Z
Product Type
Cartridge Mechanical Seal
Ring Material
Carbon
Operating Temperature - Maximum
250 Degrees F
Body Material
316 Stainless Steel
First Obstruction Distance - Minimum
38.4 mm
Spring Configuration
Multiple Spring
Operating Pressure - Maximum
240 psi
Cartridge Style
Single
Gasket Material
FKM
Number of Gland Mounting Slots
4
Standards
ANSI/ASME B73.1&2, ISO 21049
Shaft Speed - Maximum
3,600 RPM
For Shaft Rotation Direction
CW/CCW

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.