Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003843
  • Zoro # G323944255

product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Material Code
5T4Z
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Operating Temperature - Minimum
-40 Degrees F
Gland Slot Angle
45 Degrees
First Obstruction Distance - Minimum
38.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003843
Zoro #
G323944255
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
116 mm
For Shaft Diameter
55 mm
Chamber Depth - Minimum
17.3 mm
Installed Outer Diameter - Maximum
152 mm
Gland Slot Diameter - Maximum
14.2 mm
Chamber Bore Diameter - Maximum
85.1 mm
Chamber Bore Diameter - Minimum
84.9 mm

Details

Item
Cartridge Pusher Mechanical Seal
Manufacturer Material Code
5T4Z
Operating Temperature - Minimum
-40 Degrees F
Gland Slot Angle
45 Degrees
First Obstruction Distance - Minimum
38.4 mm
Ring Material
Carbon
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Gasket Material
PTFE
For Shaft Rotation Direction
CW/CCW
Cartridge Style
Single
Gasket Material
FKM
Body Material
316 Stainless Steel
Number of Gland Mounting Slots
4
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
Spring Material
Metal Alloy
Operating Pressure - Maximum
240 psi
Shaft Speed - Maximum
3,600 RPM
Gland Plate Port Function
Flush
Product Type
Cartridge Mechanical Seal

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.