Single Cartridge Pusher Mechanical Seal
- Mfr # C100006337
- Zoro # G023944289
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge Mechanical Seal
First Obstruction Distance - Minimum
43.2 mm
Number of Gland Mounting Slots
4
Installed Outer Diameter - Maximum
190 mm
Gland Gasket Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006337
- Zoro #
- G023944289
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Installed Outer Diameter - Maximum
- 190 mm
- Gland Bolt Circle Diameter - Minimum
- 127 mm
- Chamber Depth - Minimum
- 22.1 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 65 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
- Chamber Bore Diameter - Minimum
- 89.9 mm
- Chamber Bore Diameter - Maximum
- 97.9 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.