Single Cartridge Pusher Mechanical Seal
- Mfr # C100006341
- Zoro # G523944680
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
For Shaft Diameter
1 1/8 in
Chamber Bore Diameter - Minimum
2.625 in
Gland Plate Port Function
Flush
Gland Slot Diameter - Maximum
0.44 in
Gland Bolt Circle Diameter - Minimum
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006341
- Zoro #
- G523944680
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Shaft Diameter
- 1 1/8 in
- Chamber Bore Diameter - Minimum
- 2.625 in
- Gland Slot Diameter - Maximum
- 0.44 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- Chamber Bore Diameter - Maximum
- 2.907 in
- Installed Outer Diameter - Maximum
- 4.5 in
- Chamber Depth - Minimum
- 0.66 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.