Single Cartridge Pusher Mechanical Seal
- Mfr # C100006348
- Zoro # G223944744
product price:Â
$
1,516.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Maximum
100 mm
Operating Pressure - Maximum
240 psi
Gland Bolt Circle Diameter - Minimum
124.5 mm
Ring Material
Silicon Carbide
Product Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006348
- Zoro #
- G223944744
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Ring Material
- Silicon Carbide
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Configuration
- Multiple Spring
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Plate Port Function
- Flush
- Manufacturer Material Code
- 5Z4Z
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gasket Material
- FKM
- Number of Gland Mounting Slots
- 4
- First Obstruction Distance - Minimum
- 38.4 mm
- Cartridge Style
- Single
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Slot Angle
- 45 Degrees
- Gland Gasket Material
- PTFE
- For Shaft Rotation Direction
- CW/CCW
- Spring Material
- Metal Alloy
Dimensions
- Chamber Bore Diameter - Maximum
- 100 mm
- Gland Bolt Circle Diameter - Minimum
- 124.5 mm
- Chamber Bore Diameter - Minimum
- 88 mm
- Installed Outer Diameter - Maximum
- 154 mm
- Chamber Depth - Minimum
- 17.3 mm
- For Shaft Diameter
- 55 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.