Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006349
  • Zoro # G623944412

product price: 
$
1,581.99
/ea
Free Shipping & Returns

Key Features

Gland Gasket Material
PTFE
Number of Gland Mounting Slots
4
Chamber Depth - Minimum
0.73 in
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006349
Zoro #
G623944412
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Depth - Minimum
0.73 in
Gland Slot Diameter - Maximum
0.56 in
Gland Bolt Circle Diameter - Minimum
6 in
For Shaft Diameter
2 1/2 in
Installed Outer Diameter - Maximum
7.125 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Bore Diameter - Maximum
4.859 in
Chamber Bore Diameter - Minimum
4.547 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Gasket Material
PTFE
Number of Gland Mounting Slots
4
Product Type
Cartridge Mechanical Seal
Gland Plate Port Function
Flush
Spring Material
Metal Alloy
First Obstruction Distance - Minimum
1.51 in
Cartridge Style
Single
Gasket Material
FKM
Ring Material
Silicon Carbide
Standards
ANSI/ASME B73.1&2, ISO 21049
Shaft Speed - Maximum
3,600 RPM
Operating Pressure - Maximum
240 psi
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
For Shaft Rotation Direction
CW/CCW
Gland Slot Angle
45 Degrees
Body Material
316 Stainless Steel
Manufacturer Material Code
5Z4Z
Operating Temperature - Minimum
-40 Degrees F

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.