Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006909
- Zoro # G523944246
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Cartridge Style
Single
Manufacturer Material Code
5TAZ
Shaft Speed - Maximum
3,600 RPM
Chamber Bore Diameter - Minimum
3.625 in
Gland Slot Diameter - Maximum
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006909
- Zoro #
- G523944246
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Cartridge Style
- Single
- Manufacturer Material Code
- 5TAZ
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Slot Angle
- 45 Degrees
- First Obstruction Distance - Minimum
- 1.7 in
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Gland Gasket Material
- PTFE
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Ring Material
- Carbon
- Spring Configuration
- Multiple Spring
- Spring Material
- Metal Alloy
- Number of Gland Mounting Slots
- 4
- For Shaft Rotation Direction
- CW/CCW
- Gland Plate Port Function
- Flush
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Minimum
- 3.625 in
- Gland Slot Diameter - Maximum
- 0.88 in
- Installed Outer Diameter - Maximum
- 7.25 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
- For Shaft Diameter
- 2 5/8 in
- Chamber Depth - Minimum
- 1.07 in
- Chamber Bore Diameter - Maximum
- 4.313 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.