Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006916
- Zoro # G123944264
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
First Obstruction Distance - Minimum
38.4 mm
Product Type
Cartridge Mechanical Seal
Operating Pressure - Maximum
240 psi
Manufacturer Material Code
5TAZ
Ring Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006916
- Zoro #
- G123944264
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Maximum
- 104.8 mm
- Gland Bolt Circle Diameter - Minimum
- 128.6 mm
- Chamber Bore Diameter - Minimum
- 88 mm
- For Shaft Diameter
- 45 mm
- Chamber Depth - Minimum
- 16.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 165 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.