Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006917
  • Zoro # G623944559
product price: 
$
1,049.99
/ea
Free Shipping & Returns

Key Features

Gland Slot Diameter - Maximum
0.56 in
Operating Temperature - Minimum
-40 Degrees F
Gland Plate Port Function
Flush
Operating Temperature - Maximum
250 Degrees F
Ring Material
Carbon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006917
Zoro #
G623944559
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Slot Diameter - Maximum
0.56 in
For Shaft Diameter
1 7/8 in
Chamber Bore Diameter - Minimum
3.625 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
5 in
Chamber Bore Diameter - Maximum
3.907 in
Installed Outer Diameter - Maximum
5.88 in
Chamber Depth - Minimum
0.66 in

Details

Item
Cartridge Pusher Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Gland Plate Port Function
Flush
Operating Temperature - Maximum
250 Degrees F
Ring Material
Carbon
For Shaft Rotation Direction
CW/CCW
Product Type
Cartridge Mechanical Seal
Spring Material
Metal Alloy
Manufacturer Material Code
5TAZ
Spring Configuration
Multiple Spring
Body Material
316 Stainless Steel
Cartridge Style
Single
Number of Gland Mounting Slots
4
Operating Pressure - Maximum
240 psi
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
First Obstruction Distance - Minimum
1.51 in
Shaft Speed - Maximum
3,600 RPM
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews