Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006918
  • Zoro # G523944604
product price: 
$
1,155.99
/ea
Free Shipping & Returns

Key Features

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Manufacturer Material Code
5TAZ
Number of Gland Mounting Slots
4
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Minimum
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006918
Zoro #
G523944604
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Slot Diameter - Maximum
0.75 in
Chamber Bore Diameter - Minimum
3.87 in
Chamber Bore Diameter - Maximum
4.608 in
For Shaft Diameter
2 1/8 in
Gland Bolt Circle Diameter - Minimum
5.625 in
Installed Outer Diameter - Maximum
7 in
Chamber Depth - Minimum
0.68 in

Details

Item
Cartridge Pusher Mechanical Seal
Manufacturer Material Code
5TAZ
Number of Gland Mounting Slots
4
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Minimum
-40 Degrees F
First Obstruction Distance - Minimum
1.51 in
Cartridge Style
Single
Operating Pressure - Maximum
240 psi
Spring Material
Metal Alloy
Shaft Speed - Maximum
3,600 RPM
Body Material
316 Stainless Steel
Standards
ANSI/ASME B73.1&2, ISO 21049
Spring Configuration
Multiple Spring
Gland Gasket Material
PTFE
Product Type
Cartridge Mechanical Seal
Ring Material
Carbon
Gland Plate Port Function
Flush
Gland Slot Angle
45 Degrees
Operating Temperature - Maximum
250 Degrees F
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews