Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007002
  • Zoro # G323944460
product price: 
$
1,030.99
/ea
Free Shipping & Returns

Key Features

Ring Material
Silicon Carbide
Operating Temperature - Maximum
250 Degrees F
Gland Gasket Material
PTFE
For Shaft Diameter
1 3/8 in
Operating Pressure - Maximum
240 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007002
Zoro #
G323944460
UPC #
-
Country of Origin
Mexico

Dimensions

For Shaft Diameter
1 3/8 in
Gland Bolt Circle Diameter - Minimum
3.25 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Depth - Minimum
0.66 in
Chamber Bore Diameter - Minimum
2 in
Gland Slot Diameter - Maximum
0.56 in
Chamber Bore Diameter - Maximum
2.374 in
Installed Outer Diameter - Maximum
4.38 in

Details

Item
Cartridge Pusher Mechanical Seal
Ring Material
Silicon Carbide
Operating Temperature - Maximum
250 Degrees F
Gland Gasket Material
PTFE
Operating Pressure - Maximum
240 psi
First Obstruction Distance - Minimum
1.51 in
For Shaft Rotation Direction
CW/CCW
Gland Plate Port Function
Flush
Spring Material
Metal Alloy
Cartridge Style
Single
Spring Configuration
Multiple Spring
Product Type
Cartridge Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Number of Gland Mounting Slots
4
Body Material
316 Stainless Steel
Manufacturer Material Code
5ZAZ
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Slot Angle
45 Degrees
Shaft Speed - Maximum
3,600 RPM
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews