Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007016
  • Zoro # G623944153
product price: 
$
1,371.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Material Code
5ZAZ
Gland Plate Port Function
Flush
Operating Temperature - Minimum
-40 Degrees F
Chamber Bore Diameter - Minimum
89.9 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007016
Zoro #
G623944153
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Minimum
89.9 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
190 mm
For Shaft Diameter
65 mm
Chamber Depth - Minimum
22.1 mm
Gland Bolt Circle Diameter - Minimum
127 mm
Gland Slot Diameter - Maximum
19.1 mm
Chamber Bore Diameter - Maximum
97.9 mm

Details

Item
Cartridge Pusher Mechanical Seal
Manufacturer Material Code
5ZAZ
Gland Plate Port Function
Flush
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
240 psi
First Obstruction Distance - Minimum
43.2 mm
Ring Material
Silicon Carbide
Product Type
Cartridge Mechanical Seal
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
For Shaft Rotation Direction
CW/CCW
Standards
ANSI/ASME B73.1&2, ISO 21049
Spring Configuration
Multiple Spring
Spring Material
Metal Alloy
Body Material
316 Stainless Steel
Number of Gland Mounting Slots
4
Cartridge Style
Single
Shaft Speed - Maximum
3,600 RPM
Operating Temperature - Maximum
250 Degrees F
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews