Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007017
- Zoro # G323944651
product price:Â
$
1,420.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Silicon Carbide
Chamber Bore Diameter - Maximum
4.313 in
Gland Plate Port Function
Flush
For Shaft Diameter
2 5/8 in
Product Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007017
- Zoro #
- G323944651
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Ring Material
- Silicon Carbide
- Gland Plate Port Function
- Flush
- Product Type
- Cartridge Mechanical Seal
- First Obstruction Distance - Minimum
- 1.7 in
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Spring Material
- Metal Alloy
- For Shaft Rotation Direction
- CW/CCW
- Operating Temperature - Maximum
- 250 Degrees F
- Cartridge Style
- Single
- Gland Gasket Material
- PTFE
- Shaft Speed - Maximum
- 3,600 RPM
- Gland Slot Angle
- 45 Degrees
- Manufacturer Material Code
- 5ZAZ
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Maximum
- 4.313 in
- For Shaft Diameter
- 2 5/8 in
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
- Chamber Depth - Minimum
- 1.07 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.88 in
- Installed Outer Diameter - Maximum
- 7.25 in
- Chamber Bore Diameter - Minimum
- 3.625 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.