Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007030
- Zoro # G623944795
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Maximum
4.913 in
For Shaft Diameter
2 5/8 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Manufacturer Material Code
5ZAZ
Operating Pressure - Maximum
240 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007030
- Zoro #
- G623944795
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Manufacturer Material Code
- 5ZAZ
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Spring Material
- Metal Alloy
- Spring Configuration
- Multiple Spring
- First Obstruction Distance - Minimum
- 1.7 in
- Gland Plate Port Function
- Flush
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Gland Mounting Slots
- 4
- Ring Material
- Silicon Carbide
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Body Material
- 316 Stainless Steel
- Gland Slot Angle
- 45 Degrees
- Cartridge Style
- Single
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Shaft Speed - Maximum
- 3,600 RPM
- Gasket Material
- FEPM
Dimensions
- Chamber Bore Diameter - Maximum
- 4.913 in
- For Shaft Diameter
- 2 5/8 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.56 in
- Installed Outer Diameter - Maximum
- 7 in
- Chamber Depth - Minimum
- 1.06 in
- Gland Bolt Circle Diameter - Minimum
- 6 in
- Chamber Bore Diameter - Minimum
- 4.625 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.