Single Cartridge Pusher Mechanical Seal
- Mfr # C100016960
- Zoro # G023944647
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Includes
(15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
Ring Material
Silicon Carbide
Spring Material
Metal Alloy
Compatible Seal Manufacturer Part Number
Numerous
Compatible Mechanical Seal Type
Cartridge Mechanical Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100016960
- Zoro #
- G023944647
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Single Cartridge Pusher Mechanical Seal Repair Kit
- Includes
- (15) Springs, (2) Seal Faces, (3) Button-Head Pins, (3) O-rings, (4) Cap Screws, (4) Set Screws, (4) Setting Device, Gland gasket, Installation Kit
- Ring Material
- Silicon Carbide
- Spring Material
- Metal Alloy
- Compatible Seal Manufacturer Part Number
- Numerous
- Compatible Mechanical Seal Type
- Cartridge Mechanical Seal
- Manufacturer Material Code
- 5ZAZ
- Gland Gasket Material
- PTFE
- Series
- KeyPS
- Gasket Material
- FEPM
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.