Single Cartridge Pusher Mechanical Seal
- Mfr # C100072153
- Zoro # G423944568
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Angle
45 Degrees
Operating Pressure - Maximum
240 psi
Chamber Depth - Minimum
0.7 in
Operating Temperature - Minimum
-40 Degrees F
Chamber Bore Diameter - Maximum
2.526 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100072153
- Zoro #
- G423944568
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 0.7 in
- Chamber Bore Diameter - Maximum
- 2.526 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Installed Outer Diameter - Maximum
- 4.78 in
- For Shaft Diameter
- 1 437/1000 in
- Chamber Bore Diameter - Minimum
- 2.25 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.