Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100073535
  • Zoro # G723944442

product price: 
$
1,041.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Gasket Material
FKM
Operating Temperature - Maximum
250 Degrees F
Ring Material
Silicon Carbide
Chamber Bore Diameter - Maximum
2.526 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100073535
Zoro #
G723944442
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Maximum
2.526 in
Chamber Depth - Minimum
0.7 in
Gland Bolt Circle Diameter - Minimum
3.75 in
Gland Slot Diameter - Maximum
0.56 in
Chamber Bore Diameter - Minimum
2.25 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
4.78 in
For Shaft Diameter
1 437/1000 in

Details

Item
Cartridge Pusher Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Gasket Material
FKM
Operating Temperature - Maximum
250 Degrees F
Ring Material
Silicon Carbide
Body Material
316 Stainless Steel
Product Type
Cartridge Mechanical Seal
Manufacturer Material Code
5Z4Z
First Obstruction Distance - Minimum
1.48 in
Number of Gland Mounting Slots
4
Operating Pressure - Maximum
240 psi
Shaft Speed - Maximum
3,600 RPM
Cartridge Style
Single
Gland Gasket Material
PTFE
Gland Plate Port Function
Flush
Spring Configuration
Multiple Spring
Spring Material
Metal Alloy
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Slot Angle
45 Degrees
For Shaft Rotation Direction
CW/CCW

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.