Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100073576
- Zoro # G723944725
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gland Bolt Circle Diameter - Minimum
3.75 in
For Shaft Rotation Direction
CW/CCW
For Shaft Diameter
1 1/2 in
Installed Outer Diameter - Maximum
4.78 in
Chamber Depth - Minimum
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073576
- Zoro #
- G723944725
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- For Shaft Diameter
- 1 1/2 in
- Installed Outer Diameter - Maximum
- 4.78 in
- Chamber Depth - Minimum
- 0.66 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Minimum
- 2.375 in
- Chamber Bore Diameter - Maximum
- 2.781 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.