Single Cartridge Pusher Mechanical Seal
- Mfr # C100073921
- Zoro # G023944395
product price:Â
$
1,581.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Silicon Carbide
Chamber Bore Diameter - Maximum
4.859 in
Number of Gland Mounting Slots
4
Shaft Speed - Maximum
3,600 RPM
Chamber Bore Diameter - Minimum
4.547 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073921
- Zoro #
- G023944395
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Maximum
- 4.859 in
- Chamber Bore Diameter - Minimum
- 4.547 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Gland Bolt Circle Diameter - Minimum
- 6.313 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 2 1/2 in
- Installed Outer Diameter - Maximum
- 8 in
- Chamber Depth - Minimum
- 0.73 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.