This item is Discontinued.

Flowt Flowt 40000-OS Life Vest - Orange; Oversize Adult 40000-OS

Flowt 40000-OS Life Vest - Orange; Oversize Adult (Discontinued)

  • Mfr # 40000-OS
  • Zoro # G004146879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40000-OS
Zoro #
G004146879
UPC #
814154012266
Country of Origin
China

Description

Features
  • Basic flotation for the boating enthusiast.
  • Designed specifically to provide minimum buoyancy and turn an unconscious person face up in calm water situations.
  • Less bulky and more affordable than Type I offshore life jacket.
  • Size - Universal Adult
  • Chest Size - 52-62 in.
  • Color - Orange
  • Dimension - 24.01 L x 22 W x 3 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.