Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flowtron Flowtron FC-4400 Electronic Fly Killer Wall Sconce 40 Watts - Beige FC-4400

Flowtron FC-4400 Electronic Fly Killer Wall Sconce 40 Watts - Beige (Discontinued)

  • Mfr # FC-4400
  • Zoro # G404132014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-4400
Zoro #
G404132014
UPC #
26713044001
Country of Origin
China

Description

This Flowtron electronic fly killer combines ultraviolet blacklight energy with Flowtron's exclusive fly attracting pheromone to make these units powerful fly control devices that are both effective and economical to operate. Flies and other light sensitive flying insect pests are attracted to the ultraviolet light and special fly lure, and are eliminated silently as they come in contact with the large capacity, strategically placed adhesive board. The unobtrusive, attractive design, in eye-appealing beige, is ideally suited for installation in front-of-store locations or in any sensitive area where flies are a threat to sanitation and where the use of chemical pesticides is undesirable.
  • Effective, sanitary fly and flying insect control.
  • Replaceable no-escape adhesive board.
  • Deflector panels concentrate UV light and, unlike other brands, prevent UV radiation from reflecting onto mounting surfaces causing surfaces to fade.
  • Beige colored steel enclosure.
  • UL and CSA listed.
  • Meets USDA and FDA guidelines.
  • Voltage: 120.
  • Number of Lamps: 1.
  • Total Lamp Watts: 40.
  • Coverage (Square-Ft.): 600.
  • Mounting: Wall.
  • Dimensions: 14-3/4" H x 16" W x 5-1/2" D.
  • Characteristics: Beige Cover.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.