NE4510 Cotton Tails Backwash Guard for Pool Filter Systems; Black
- Mfr # NE4510
- Zoro # G104045270
product price:Â
$
57.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE4510
- Zoro #
- G104045270
- UPC #
- 672875690466
- Country of Origin
- China
Description
This protective grid keeps your Cotton Tails filter media safe and secure in your tank. When its time for backwashing, some pumps can push FlowXtreme Cotton Tails back towards you pool. This simple solution makes sure that your filter media stays right where it should, keeping your pool water clear and clean.
Features- Keep Your Media Secure - For Filter Systems With Large Gaps, Early Backwashing Can Send Your Cotton Tails Media In The Wrong Direction
- This Simple Solution Keeps Your Media In Place
- 1 Year N/A - Your Product A One Year Manufacturer N/A
- Your Item Will Arrive Damage With All Necessary Parts And Accessories
- If Something Goes Wrong, We'Ll Work Tirelessly Until You'Re Satisfied With Your Product
- Backwash Guard
- Color: Black
- Material: Plastic
- Dimension: 12.5" L x 9" W x 14.5" H
- N/A: 1 Year
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.