Hayward, Super-Star-Clear C2000, SwimClear C2020, Sta-Rite PRC 50
- Mfr # HF7447-01
- Zoro # G922965064
product price:Â
$
39.95
/ea
Key Features
Height
7 in
Banding
Double-glued
Filter Media
Premium Pointbond
Width
7 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7447-01
- Zoro #
- G922965064
- UPC #
- 810151300184
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 7 in
- Length
- 14.1875 in
- Inside Diameter
- 3 in
- Outside Diameter
- 7 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Color
- White
- Material
- Point bond
- Endcap Material
- Turquoise Resin
Description
Hurricane HF7447-01 Cartridge Filter Replacement for Hayward, Super-Star-Clear C2000, SwimClear C2020, Sta-Rite PRC 50, Unicel C-7447, Pleatco PA50SV, Filbur FC1235
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.