Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Gallon Handheld/Shoulder Strap Plastic, 4-ft. L Hose, 60 psi Max

  • Mfr # FZVAQO

  • Zoro # G513330486


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
1-Gallon
Type
Handheld/Shoulder Strap
Tank Material
Plastic
Hose Length
4-ft.
Max Sprayer Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZVAQO
Zoro #
G513330486
UPC #
850037716302
Country of Origin
China

Dimensions

Hose Length
4-ft.

Details

Sprayer Tank Capacity
1-Gallon
Type
Handheld/Shoulder Strap
Tank Material
Plastic
Max Sprayer Pressure
60 psi
Pump
Diaphragm
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Includes
Tank Lid, 1-Gallon Tank, Tank Strainer, Base Assembly, Top Holster, Bottom Holster, Nuts & Bolts, 18V Li-ion Battery, 21V Battery Charger, Zero-Drip™ Gun, Wand & Hose Assembly, ComfortStraps™ Shoulder Strap
Voltage
18V
Color
Green
Battery Included
Yes

Description

The all-new handheld Storm 1-Gallon battery sprayer allows for precision, low-flow, drip-free spraying! Plus, you can easily switch between chemicals on-the-go with the detachable SwapTank and quickly adjust spray patterns with the 4-in-1 brass nozzle.


  • Includes high-performance 18V/2.6Ah lithium-ion battery pack
  • Removable 1-gallon SwapTank
  • Zero-drip wand with mechanical shut-off valve for drip-free spraying
  • Quickly adjust spray patterns with 4-in-1 brass nozzle.
  • Spray up to 60 gallons on a single battery charge
  • New ergonomic inline handle for easy, comfortable spraying
  • Includes shoulder strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.