Zoro Homepage

16-ft. Telescoping Pole

  • Mfr # FZAANY

  • Zoro # G713330514


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum alloy, TPE
Color
Black
Includes
Quick-connect 45° fan nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZAANY
Zoro #
G713330514
UPC #
-
Country of Origin
China

Details

Material
Aluminum alloy, TPE
Color
Black
Includes
Quick-connect 45° fan nozzle

Description

Reach new heights with an extension pole! This telescoping design fully extends up to 16-feet in order to reach the top of trees or second story eaves. Spray safely from the ground instead of using a ladder. Each telescoping pole is fitted with a quick-connect TeeJet style 45 Deg fan nozzle.This adjustable pole accessory integrates seamlessly into your FlowZone sprayer. Simply attach the sprayer hose to the threaded connection and insert a quick-connect nozzle.


  • Includes 5 flip clamps that allow you to easily adjust pole height
  • Comes with a quick-connect 45° TeeJet® fan nozzle
  • Coiled hose for consistent flow and easy extension

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.