Zoro Homepage

2-Gallon Backpack Plastic, 4-ft. L Hose

  • Mfr # FZVAQP

  • Zoro # G713330484


product price: $303.74
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
2-Gallon
Type
Backpack
Tank Material
Plastic
Hose Length
4-ft.
Pump
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZVAQP
Zoro #
G713330484
UPC #
850037716296
Country of Origin
China

Dimensions

Hose Length
4-ft.

Details

Sprayer Tank Capacity
2-Gallon
Type
Backpack
Tank Material
Plastic
Pump
Diaphragm
Color
Green
Voltage
18V
Includes
Tank Lid, 2-Gallon Tank, Tank Strainer, Base Assembly, Top Holster, Bottom Holster, Nuts & Bolts, 18V Battery Pack, 21V Battery Charger, Stainless Steel Wand with 45-Degree Bend, Inline Spray Handle, UV-Resistant 4-Ft. Hose, ComfortStraps™, Adjustable Cone Nozzle, 0-Degree Pin Stream Nozze, 45-Degree Fan Nozzle
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Battery Included
Yes

Description

The all-new backpack Storm 2-Gallon battery sprayer allows for both high and low output capability. Applicators can spray anywhere between 0.05 to 1.1 gallons per minute with any nozzle tip. Ideal for any high-output spray application as well as spot / precision spray jobs.


  • Includes high-performance 18V/5.2Ah lithium-ion battery pack
  • Removable 2-gallon SwapTank
  • Spray anywhere from 0.05 to 1.10 gallons per minute with any nozzle tip
  • Includes 3 TeeJet® style & quick-connect nozzle assemblies
  • Spray up to 110 gallons on a single battery charge
  • New ergonomic inline handle for easy, comfortable spraying
  • Inlcudes ComfortStraps for effortless portability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.