Zoro Homepage

2.5-Gallon Backpack Plastic, 5-ft. L Hose, 60 psi Max

  • Mfr # FZVACD-2.5

  • Zoro # G913330505


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
2.5-Gallon
Type
Backpack
Tank Material
Plastic
Hose Length
5-ft.
Max Sprayer Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZVACD-2.5
Zoro #
G913330505
UPC #
850020839605
Country of Origin
China

Dimensions

Hose Length
5-ft.

Details

Sprayer Tank Capacity
2.5-Gallon
Type
Backpack
Tank Material
Plastic
Max Sprayer Pressure
60 psi
Voltage
18V
Spray Distance Horizontal
25 ft
Spray Distance Vertical
25 ft
Pump
Diaphragm
Color
Grey
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer, Industrial
Flow Rate
0.25-0.48 gpm
Includes
Tank Lid, 2.5-Gallon Tank, Tank Strainer, Top & Bottom Holster, Nuts & Bolts, ComfortStraps™, Stainless-Steel Spray Wand, 5-Ft. GHT-GHT Hose, Spray Gun, 18V Li-ion Battery, 21V Battery Charger, Adjustable Cone Nozzle, 0-Degree Pin Stream Nozzle, 25-Degree Fan Nozzle
Battery Included
Yes

Description

From the creators that brought you FlowZone, we are proud to introduce the line of FlowZone Concrete+. The easiest, most versatile solution for 100% OSHA Table 1 compliance, battery-powered sprayers use a quick-connect GHT hose connection for universal attachment to cut saws and core drills for water delivery to knock down silica dust. Switch to the spray wand assembly to easily apply curing compound, form release oil, sealants, retardants, and much more!


  • Includes high-performance 18V/2.6Ah lithium-ion battery pack
  • Spray distances up to 25 feet
  • Includes 3 TeeJet® style & quick-connect nozzle assemblies
  • A 5-position variable pressure knob up to 115 psi
  • Spray up to 60 gallons on a single battery charge
  • Garden hose connectors to deliver water to tools for wet cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.