Zoro Homepage

4 gal Backpack Battery Sprayer, Plastic, 5 ft L Hose, 40 psi Max

  • Mfr # FZSATJ-3TO

  • Zoro # G815772649


product price: $241.86
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Tank Material
Plastic
Hose Length
5 ft
Max Sprayer Pressure
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZSATJ-3TO
Zoro #
G815772649
UPC #
850037716395
Country of Origin
China

Dimensions

Hose Length
5 ft
Length
13 in
Width
8.5 in
Height
21 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Tank Material
Plastic
Max Sprayer Pressure
40 psi
Item
Battery Sprayer
Color
Green
Includes
x4 QuickSwap™ Adapters (DeWalt® / Milwaukee®, Makita®, Bosch®, & FlowZone® (pre-installed)), Adjustable Cone Nozzle, 80-Degree Fan Nozzle, 45-Degree Fan Nozzle, 0-Degree Pin Stream, 4-Gallon Tank, Backpack Straps, Top Holster, Bottom Holster, Tank Strainer, UV-Resistant 5-Foot Hose, Inline Spray Handle
Flow Rate
0.20 GPM
Voltage
18 V
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Spray Distance
Greater than 20 ft
Battery Included
No

Description

Introducing the revolutionary Zephyr Tool Only Battery Powered Backpack Sprayer, featuring optimized flow. Engineered for efficiency, this value-driven unit simplifies everyday maintenance while delivering professional-grade features to streamline your tasks. Experience continuous spraying at the flip of a switch and the squeeze of a trigger, with up to 2 hours of uninterrupted spray time for efficient, effective applications.Why choose the Zephyr over traditional pump sprayers. By eliminating manual pumping, you reduce arm fatigue and boost productivity. Its precise, consistent flow rate ensures accurate application, minimizing chemical waste and maximizing spray precision. Battery-powered offers unparalleled convenience, saving time and money while ensuring ease of use.The Zephyr electric sprayer excels at lower flow rates. It includes four versatile nozzles suitable for various projects, with a minimum flow rate of 0.20 GPM, perfect for general maintenance, spot treatments, and precise applications.The tool only Zephyr features x4 QuickSwap battery holsters, seamlessly compatible with leading 3rd-party battery platforms like DeWalt / Milwaukee, Makita, and Bosch. Easily swap out the FlowZone battery holster pre-installed to integrate your preferred system, enhancing flexibility and reducing downtime.Dump the Pump today and unlock the convenience and unmatched performance of battery-powered spraying equipment.
  • TOOL ONLY WITH BATTERY ADAPTER - Using the included QuickSwapTM adapters, power your sprayer with 18V DEWALT, Milwaukee, Makita, or Bosch tool batteries already in your home.
  • ELIMINATE MANUAL PUMPING - Our electric sprayer lets you spray all day without needing to manually pump.
  • PROFESSIONAL PERFORMANCE - Delivering 0.2 GPM / 40 psi output so you can precisely apply product at the squeeze of the trigger.
  • Ideal for maintenance, spot treatments, and crack & crevice.
  • Includes only the ZephyrTM sprayer itself and x4 QuickSwap adapters: FlowZone® (pre-installed), DeWalt® / Milwaukee®, Makita®, and Bosch®

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.