Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 gal Backpack Sprayer, Plastic, 5 ft L Hose, Cone/Fan/Jet Nozzle Spray Pattern

  • Mfr # FZVAAK-3

  • Zoro # G301774621


product price: $371.24
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Plastic
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZVAAK-3
Zoro #
G301774621
UPC #
850020839254
Country of Origin
China

Dimensions

Hose Length
5 ft

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Plastic
Wand Material
Stainless Steel
Nozzle Spray Pattern
Cone/ Fan/ Jet
Max Sprayer Pressure
115 psi
Item
Sprayer
Sprayer Nozzle Material
Brass
In Tank Filter
Yes
Features
5-Position Variable Pressure Dial, Black UV Resistant Hose, Comfort Straps Backpack System
Hose Material
PVC
Adjustable Nozzle
Yes
Seal/Gasket Material
Viton(R)
Includes
Pin Stream Nozzle, 18V Li-Ion Battery, 21V Battery Charger, 25 Fan Nozzle, 4-Gallon Tank, Adjustable Cone Nozzle, Bottom Holster, Comfort Straps(TM) Shoulder Strap, Nuts and Bolts, Spray Gun, Stainless-Steel Spray Wand, Tank Lid, Tank Strainer, Top Holster, UV-Resistant 5-Foot Hose
Tank Capacity
4 gal
Sprayer Application
Lawn and Garden, Pest Control
Application
Lawn and Garden, Pest Control
Power Source
Cordless
Product Type
Backpack Sprayer
Basic Power Source
Cordless
Nozzle Material
Brass
Pressurizing Method
Manual Pump
Includes Bare
Battery Included
Sprayer Pressure - Maximum
115 psi
Sprayer Form
Backpack
Chemical Compatibility
Pesticide

Description

With a 30-ft spray distance, this sprayer introduces design updates that significantly improve your spraying experience. By taking our customers feedback, we've implemented various tank advancements and brand new nozzle lineups. The popular 4-gallon Typhoon 3 unit is equipped with an industry-leading five-setting variable pressure control dial. A crowd favorite, this unit is a powerful tool capable of pressures up to 115 psi with a battery life of 3 hours of continuous spraying.


  • Detachable UV-resistant hose
  • Sealed inner electronics
  • Improved serviceability
  • Updated quick-connect nozzles (TeeJet Style) [QC 45 Degree Fan TeeJet, QC 0 Degree Pin Stream TeeJet, QC Brass Adjustable Cone Nozzle]
  • More liquid indicator marks
  • Wedge-lock wand holsters
  • ComfortStraps backpack straps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.