Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Gallon Backpack Plastic, 5-ft. L Hose, 60 psi Max

  • Mfr # FZVAAJ-3

  • Zoro # G313330488


product price: $303.74
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4-Gallon
Type
Backpack
Tank Material
Plastic
Hose Length
5-ft.
Max Sprayer Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZVAAJ-3
Zoro #
G313330488
UPC #
850020839636
Country of Origin
China

Dimensions

Hose Length
5-ft.

Details

Sprayer Tank Capacity
4-Gallon
Type
Backpack
Tank Material
Plastic
Max Sprayer Pressure
60 psi
Includes
Tank Lid, 4-Gallon Tank, Tank Strainer, Top Holster, Bottom Holster, Nuts & Bolts, 18V Li-ion Battery pack, 21V Battery Charger, Stainless-Steel Spray Wand, Spray Gun, ComfortStraps™, UV-Resistant 5-Foot Hose, Adjustable Cone Nozzle, 0-Degree Pin Stream Nozzle, 45-Degree Fan Nozzle
Flow Rate
0.25-0.50 gpm
Spray Distance Vertical
25 ft
Color
Green
Spray Distance Horizontal
25 ft
Voltage
18V
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Pump
Diaphragm
Battery Included
Yes

Description

Now introducing the 4-Gallon Cyclone Series 3 Sprayer! With a 25-ft spray distance, this sprayer introduces design updates that significantly improve your spraying experience. By taking our customers feedback, we've implemented various tank advancements and brand new nozzle lineups.What's New?The Cyclone Series 3 Sprayer now offers:Detachable HoseSealed Inner ElectronicsImproved ServiceabilityUpdated QC Nozzles TeeJet Style QC 45 Degree Fan TeeJet, QC 0 Degree Pin Stream TeeJet, QC Brass Adjustable Cone Nozzle More Liquid Indicator MarksWedge-lock wand holstersThe Cyclone 3 is a premier choice in pest control and lawncare industries.


  • Includes high-performance 18V/2.6Ah lithium-ion battery pack
  • Spray distances up to 25 feet
  • Includes 3 TeeJet® style & quick-connect nozzle assemblies
  • All-new wedge-lock wand holsters
  • Spray up to 60 gallons on a single battery charge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.