Zoro Homepage

40V/12Ah Lithium-Ion Battery Pack

  • Mfr # FZRAOM

  • Zoro # G013330498


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Voltage
40V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZRAOM
Zoro #
G013330498
UPC #
850037716197
Country of Origin
China

Details

Material
Plastic
Color
Black
Voltage
40V

Description

Get up to 100-minutes of continuous use in Eco-Mode from your Vortex Mist Blower! This accessory battery pack provides nearly twice the amount of blow time compared to the standard 8Ah battery pack.


  • Includes LED indicators for battery life, making it easy to know when to charge it.
  • This battery pack provides twice the amount of blow time compared to the standard 8Ah battery.
  • Get up to 100-minutes of continuous use (in Eco-Mode) from your Vortex Mist Blower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.