Zoro Homepage

40V/8Ah Lithium-Ion Battery Pack

  • Mfr # FZRAOL

  • Zoro # G013330481


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Voltage
40V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZRAOL
Zoro #
G013330481
UPC #
850037716180
Country of Origin
China

Details

Material
Plastic
Color
Black
Voltage
40V

Description

The 40V/8Ah Lithium-Ion battery is a powerful, rechargeable battery used in the Vortex Mist Blower.This battery allows for up to 60 minutes of continuous spray time on Eco Mode. The battery has LED indicators which tell you the amount of battery you have left, making it easy to know when to charge it.Note: You can only use the 42V/5Ah Battery charger for this specific battery. Part #: FZRAPS


  • Includes LED indicators for battery life, making it easy to know when to charge it.
  • This battery allows for up to 50 minutes of continuous spray time on Eco Mode.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.