Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backpack Sprayer, 60 in L, 4 gal, 115 psi

  • Mfr # FZVACE-3

  • Zoro # G522603601


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZVACE-3
Zoro #
G522603601
UPC #
850037716470
Country of Origin
Costa Rica

Description

Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Poly, Hose Length 5 ft, Hose Material PVC, Wand Length 18 in, Wand Material Stainless Steel, Application Concrete Stains, Dyes and Sealants, Includes 0 Degrees Pin, 45 Degrees Fan, ComfortStraps(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.