Zoro Homepage

Battery, 5.2 Ah, Li-Ion

  • Mfr # FZAAEM

  • Zoro # G201774882


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With
X-Stream Clean Sprayers
Battery Chemistry
Li-ion
Battery Capacity
5.2 Ah
Features
LED Indicator
Voltage
18V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZAAEM
Zoro #
G201774882
UPC #
-
Country of Origin
China

Details

Item
Lithium-Ion Battery 18V/5.2Ah
For Use With
X-Stream Clean Sprayers
Battery Chemistry
Li-ion
Battery Capacity
5.2 Ah
Features
LED Indicator
Voltage
18V DC
Cordless Tool Battery Platform
18V X-Stream Clean
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery
Charger Included
No

Description

Battery, Battery Capacity 5.2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Cordless Tool Battery Platform 18V X-Stream Clean

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.