Concrete+ Quick-Connect Adjustable Cone Nozzle
Mfr # FZAAAR
Zoro # G902747598
product price: $9.55
/eaKey Features
For Use With
TYPHOON 2V
Overall Length
2 1/2 in
Nozzle Type
Adjustable Tip
Wand Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZAAAR
Zoro #
G902747598
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Orifice Size
1.45 mm
Details
Item
Nozzle
For Use With
TYPHOON 2V
Nozzle Type
Adjustable Tip
Wand Material
Stainless Steel
Color
Silver
Product Type
Nozzle
Description
The Quick-Connect Adjustable Cone Nozzle, included with the purchase of a FlowZone sprayer, allows you to transition between a misting cone spray to a wider jet stream. This cone nozzle is ideal for the application of thicker chemicals and adds versatility to your everyday spraying experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.