Zoro Homepage

Fan Nozzle, Nickel Plated Brass/Plastic

  • Mfr # FZAAAQ

  • Zoro # G7694158


product price: $13.89
/ea

Key Features

Material
Stainless Steel/Plastic
Size
1-1/2 in
For Use With
FlowZone, Silica Slayer
Flow Rate
0.4 gpm
Wand Material
Plastic; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZAAAQ
Zoro #
G7694158
UPC #
859802006501
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Item
Fan Nozzle
Material
Stainless Steel/Plastic
For Use With
FlowZone, Silica Slayer
Flow Rate
0.4 gpm
Wand Material
Plastic; Stainless Steel
Nozzle
Jet
Accessory Type
Fan Nozzle
Application
25 Degree Spray Pattern for Quick-Connect FlowZone, Silica Slayer
Features
25 Degree Spray Pattern
Nozzle Spray Pattern
Jet
Compatible Manufacturer Model Number
FlowZone, Silica Slayer
Product Type
Fan Nozzle
Sprayer Flow Rate
0.4 gpm

Description

Fan Nozzle, For Use With FlowZone, Silica Slayer, Size 1-1/2 in, Nozzle Jet, Wand Material Plastic; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.