FlowMate Battery Powered Pump Attachment
- Mfr # FZSAUZ
- Zoro # G223396208
product price:Â
$
275.99
/ea
Key Features
Spray Time
Up to 120 min
Application
Insecticides, Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner
Length
9.5 in
For Use With
B&G Stainless-Steel Sprayer
Flow Rate
0.012 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZSAUZ
- Zoro #
- G223396208
- UPC #
- 850037716579
- Country of Origin
- China
- Spray Time
- Up to 120 min
- Application
- Insecticides, Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner
- For Use With
- B&G Stainless-Steel Sprayer
- Flow Rate
- 0.012 gpm
- Pressure Range
- 24 psi
- Voltage
- 18V
- Output per Charge
- 1.44 gal
- Item
- Battery Pump Assist
Dimensions
- Length
- 9.5 in
- Width
- 7 in
- Height
- 18 in
Description
The FlowMate instantly upgrades your traditional B&G stainless-steel sprayer with reliable, battery powered performance. Once mounted, the FlowMate delivers steady, consistent pressure; enjoy a more controlled, even application with every tank. Let FlowMate do the pumping for you. Get up to 2 hours of continuous spraying on one full charge of the included 18V/2.6Ah battery. Once installed, FlowMate delivers a steady 24 psi for a more controlled, even application with every tank. Works with 1-gallon and 2-gallon B&G tank sprayers for a seamless upgrade to battery-powered performance. Plus, refill or pump manually without having to remove the FlowMate
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.