Shop FLOWZONE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Injectosol Battery Powered Aerosol Injector
- Mfr # FZPATU
- Zoro # G423396206
product price:Â
$
1,126.99
/ea
Key Features
Length
12 in
Max Sprayer Pressure
13-28 psi
Operating Range
13-24 psi
Application
Solvent based insecticides
Flow Rate
1.33 oz/ min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZPATU
- Zoro #
- G423396206
- UPC #
- 850037716524
- Country of Origin
- China
- Max Sprayer Pressure
- 13-28 psi
- Operating Range
- 13-24 psi
- Item
- Battery Aerosol Injector
- Application
- Solvent based insecticides
- Flow Rate
- 1.33 oz/ min
- Sprayer Tank Capacity
- 26 oz
- Voltage
- 18V
- Continuous Spray Time
- 70+ min
Dimensions
- Length
- 12 in
- Height
- 11 in
- Width
- 4.5 in
Description
Trash your last aerosol spray can in exchange for the all-new battery-powered Injectosol aerosol injector! Direct water- or oil-based solutions of optimally-sized particles via a precision-engineered nozzle tip to penetrate deep into cracks, crevices, and voids - reaching the most elusive pests in harborage areas. Direct mist exactly where pests hide for maximum effect with minimal product use. Advanced technology creates optimally sized particles that penetrate deep into cracks and crevices. Lightweight, portable, and durable; designed for pest control operators and commercial use.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.