PVC Hose with Bend Protector, 5ft.
Mfr # FZRAFL
Zoro # G702749921
product price: $17.89
/eaKey Features
Material
Reinforced PVC
Size
5 ft
For Use With
Flowzone Sprayers
Color
Black
Includes
UV-Resistant with Bend Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZRAFL
Zoro #
G702749921
UPC #
-
Country of Origin
China
Dimensions
Size
5 ft
Overall Length
5 ft
Details
Item
PVC Hose with Bend Protector
Material
Reinforced PVC
For Use With
Flowzone Sprayers
Color
Black
Includes
UV-Resistant with Bend Protector
Compatible Manufacturer Model Number
FZVAAG-2.5, FZVABN-2.5
Product Type
Hose with Bend Protector
Compatible Product Type
Flowzone Sprayer
Description
PVC Hose with Bend Protector, Material Reinforced PVC, 5 ft, For Use With Flowzone Sprayers, Includes UV-Resistant with Bend Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.