Zoro Homepage

Vortex 40V Battery Powered Backpack Mist Blower 2.5-gal

  • Mfr # FZFAKZ

  • Zoro # G613330478


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
2.5-Gallon
Tank Material
Plastic, Viton, Synthetic
Voltage
40V
Includes
40V Li-ion Battery, 42V Battery Charging Dock, Tank Strainer, 2.5-Gallon Tank, ComfortStraps™, Mid & Front Duct Assembly, Bellows Duct, U-Clip, Clamps, Nut & Bolt
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZFAKZ
Zoro #
G613330478
UPC #
850037716142
Country of Origin
China

Details

Sprayer Tank Capacity
2.5-Gallon
Tank Material
Plastic, Viton, Synthetic
Voltage
40V
Includes
40V Li-ion Battery, 42V Battery Charging Dock, Tank Strainer, 2.5-Gallon Tank, ComfortStraps™, Mid & Front Duct Assembly, Bellows Duct, U-Clip, Clamps, Nut & Bolt
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Pump
Diaphragm
Color
Green
Battery Included
Yes
Air Volume
400 CFM
Noise Level
70dBa

Description

Pass on the Gas with this brand new 2.5-Gallon Vortex Battery Backpack Mist Blower! With up to 50 minutes of continuous spray time* on Eco Mode, this mist blower allows you to accomplish day to day jobs with ease.The Vortex has been carefully designed to meet your spraying necessities and reaches blow distances of 25-ft+. As you're spraying, the Vortex has a noise level of 70dBa and airflow properties up to 400CFM at 145MPH. Fully loaded it weighs 39lbs, and dry it sits at 19lbs.It comes with our fan-favorite ComfortStraps. And, to add to the comfort we've implemented a trigger lock and adjustable trigger positioning. You can place the trigger in an area that fits your specific needs, and lock the trigger when spraying larger areas of foliage. When comparing gas-powered mist blowers, you can say goodbye to fuel costs and time lost during fill-ups. With the Vortex, there's minimal seasonal maintenance, reduced noise pollution, and decreased environmental impact.


  • Removable 2.5-gallon SwapTank
  • Spray up to 25-feet
  • Reduced noise pollution
  • Powerful blow force
  • Controllable droplet size and flow rate
  • Includes high-performance 40V/8Ah lithium-ion battery pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.