Vortex Flex Battery Expansion Kit
- Mfr # FZAAVF
- Zoro # G623396211
product price:Â
$
382.99
/ea
Key Features
For Use With
FZVAAJ-3, FZVAAK-3,
Length
14 in
Width
12 in
Height
22 in
Voltage
18V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZAAVF
- Zoro #
- G623396211
- UPC #
- 850037716555
- Country of Origin
- China
- For Use With
- FZVAAJ-3, FZVAAK-3,
- Item
- Battery Expansion Kit
- Voltage
- 18V
Dimensions
- Length
- 14 in
- Width
- 12 in
- Height
- 22 in
Description
Boost your Vortex Flex mist blower’s capacity by relocating the batteries to a sprayer-mounted aluminum bracket. This setup lightens the handheld unit for better control and longer, more comfortable spray sessions. With the capacity for up to two batteries, this kit increases your working blow time and reduces the need for frequent charging. This bracket is designed for easy integration with battery packs from trusted brands like Milwaukee, DeWalt, Makita, and Bosch using our QuickSwap Adapter Kit (sku: FZAATR; sold separately). Built from a durable aluminum, the bracket adds minimal weight to your back and folds for easy transport and storage. Aluminum Construction: Durable, while maintaining a lightweight profile. Increase Mobility: Redistribute the weight from your Vortex Flex mist blower to the sprayer-mounted bracket, making it lighter and more comfortable to use. Easy Setup: Slide the bracket onto your 4-gallon backpack sprayer and secure with the lid. Battery Expansion: Plug in an additional battery to extend your working time.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.