Vortex Flex Battery Expansion Kit [Tool Only]
- Mfr # FZAAVF-TO
- Zoro # G723396210
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Voltage
18V
Width
12 in
Height
22 in
For Use With
FZVAAJ-3, FZVAAK-3,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZAAVF-TO
- Zoro #
- G723396210
- UPC #
- 850037716562
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 12 in
- Height
- 22 in
Details
- Voltage
- 18V
- Item
- Battery Expansion Kit
- For Use With
- FZVAAJ-3, FZVAAK-3,
Description
Boost your Vortex Flex mist blower’s capacity by relocating the batteries* to a sprayer-mounted aluminum bracket. This setup lightens the handheld unit for better control and longer, more comfortable spray sessions. *Batteries and chargers are NOT included with the Tool Only version. With the capacity for up to two batteries (sold separately), this kit increases your working blow time and reduces the need for frequent charging. This bracket is designed for easy integration with battery packs from trusted brands like Milwaukee, DeWalt, Makita, and Bosch using the inlcuded QuickSwap Adapter Kit (sku: FZAATR). Built from a durable aluminum, the bracket adds minimal weight to your back and folds for easy transport and storage. Aluminum Construction: Durable, while maintaining a lightweight profile. Increase Mobility: Redistribute the weight from your Vortex Flex mist blower to the sprayer-mounted bracket, making it lighter and more comfortable to use. Easy Setup: Slide the bracket onto your 4-gallon backpack sprayer and secure with the lid. Battery Expansion: Plug in an additional battery to extend your working time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.