Vortex Flex Battery-Powered Handheld Mist Blower (3 Batteries)
- Mfr # FZFAVE-B3
- Zoro # G323396207
product price:
$
630.99
/ea
Key Features
Application
Pesticides, Insecticides
Height
22 in
For Use With
FZVAAJ-3, FZVAAK-3, FZVABN-2.5, FZVAAG-2.5, FZSATJ-3
Output per Charge
Up to 50 gal
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZFAVE-B3
- Zoro #
- G323396207
- UPC #
- 850037716593
- Country of Origin
- China
- Application
- Pesticides, Insecticides
- For Use With
- FZVAAJ-3, FZVAAK-3, FZVABN-2.5, FZVAAG-2.5, FZSATJ-3
- Output per Charge
- Up to 50 gal
- Item
- Handheld Battery Mister Attachment
- Voltage
- 18V
- Blow Distance
- Up to 25-ft
- Spray Time
- ~70+ min (ECO) / ~32 min (BOOST mode)
- Flow Rate
- Up to 0.6 gpm
Dimensions
- Height
- 22 in
- Length
- 14 in
- Width
- 12 in
Description
The Vortex Flex Handheld Mist Blower connects to your existing FlowZone backpack sprayer in seconds, giving you a faster, more convenient way to fog on any job. Leave behind the bulky, gas-powered units that eat up truck space, demand constant maintenance, and roar like a chainsaw. Get over 80 minutes of runtime with a single 18V / 5.2Ah FlowZone battery and quickly swap out battery packs for extended run time. The Vortex Flex delivers a compact storage profile, battery-powered simplicity, and a 10-decibel reduction in noise. And with spray distances reaching up to 30 feet in Boost-Mode, it brings serious performance in a streamlined package. Transforms any FlowZone sprayer into a high-performance mist blower in seconds using FlowZone’s brass quick-connect system. Easily switch between traditional spraying and fogging by connecting the sprayer hose directly to the blower and dialing in your mist output. Boost Mode: Projects mist over 25 feet to penetrate dense or elevated foliage Eco Mode: Provides precise, controlled applications around ornamentals, entryways, and sensitive areas Delivers up to 1 hour 20 minutes of runtime on a single 18V / 5.2Ah FlowZone battery, with quick battery swaps for continuous operation. Includes x3 batteries. Works with FlowZone’s 18V QuickSwap batteries and is compatible with Milwaukee, DeWalt, Makita, and Bosch batteries (up to 6Ah).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.