Vortex Flex Battery-Powered Handheld Mist Blower [Tool Only]
- Mfr # FZFAVE-TO
- Zoro # G123396209
product price:
$
472.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V
Includes
Adapters
Height
22 in
Flow Rate
Up to 0.6 gpm
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZFAVE-TO
- Zoro #
- G123396209
- UPC #
- 850037716548
- Country of Origin
- China
- Voltage
- 18V
- Includes
- Adapters
- Flow Rate
- Up to 0.6 gpm
- Application
- Pesticides, Insecticides
- Item
- Handheld Battery Mister Attachment
- Blow Distance
- Up to 25-ft
- For Use With
- FZVAAJ-3, FZVAAK-3, FZVABN-2.5, FZVAAG-2.5, FZSATJ-3
- Spray Time
- ~70+ min (ECO) / ~32 min (BOOST mode)
- Output per Charge
- Up to 50 gal
Dimensions
- Height
- 22 in
- Length
- 14 in
- Width
- 12 in
Description
The Tool Only Vortex Flex Handheld Mist Blower connects to your existing FlowZone backpack sprayer in seconds, giving you a faster, more convenient way to fog on any job. Leave behind the bulky, gas-powered units that eat up truck space, demand constant maintenance, and roar like a chainsaw. Powered by FlowZone’s QuickSwap battery system, the Vortex Flex works with the eighteen volt batteries you already own, including FlowZone, Milwaukee, DeWalt, Makita, and Bosch batteries (up to six amp hours). The Vortex Flex delivers a compact storage profile, battery-powered simplicity, and a 10-decibel reduction in noise. And with spray distances reaching up to 30 feet in Boost-Mode, it brings serious performance in a streamlined package. Transforms any FlowZone sprayer into a high-performance mist blower in seconds using FlowZone’s brass quick-connect system. Easily switch between traditional spraying and fogging by connecting the sprayer hose directly to the blower and dialing in your mist output. Boost Mode: Projects mist over 25 feet to penetrate dense or elevated foliage Eco Mode: Provides precise, controlled applications around ornamentals, entryways, and sensitive areas Works with FlowZone’s 18V QuickSwap batteries and is compatible with Milwaukee, DeWalt, Makita, and Bosch batteries (up to 6Ah).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.