Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Plastic, Mounting Flnge and Clamp

  • Mfr # 22388-K

  • Zoro # G9347247


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Mounting
Flange and Clamp
External Relief
No
Body Material
Plastic
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22388-K
Zoro #
G9347247
UPC #
-
Country of Origin
Italy

Details

Item
Adapter
For Use With Mfr. Model Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Mounting
Flange and Clamp
External Relief
No
Body Material
Plastic
Material
Plastic
Includes
(1) Adapter, (1) Clamp, (1) coupler, (4) Bolts, (4) Washers
Compatible with Manufacturer Model Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Compatible with Series
PA070-PA1011; PB070-PB1001
Product Type
Adapter
Compatible with Series Family
PA; PO; PB
Compatible with Brand
Fluid-O-Tech
Compatible Manufacturer Part Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Compatible Manufacturer Model Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Compatible with Manufacturer Model No.
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Compatible with Mfr. Model No.
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
For Use with Mfr Model Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Compatible Pump Manufacturer Part Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801
Compatible Mfr. Model Number
PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801

Description

Adapter, Product Type Adapter, Material Plastic, Compatible with Brand Fluid-O-Tech, Compatible with Series PA070-PA1011; PB070-PB1001, Compatible with Series Family PA; PO; PB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.