Large SS Rotary Vane Pump Buna, 607.6 gph
- Mfr # PO 4040
- Zoro # G622823268
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
NSF, WRAS Approved
Manufacturer Warranty Length
15 mo
Operating Pressure - Maximum
290 psi
Shaft Outer Diameter
5/8 in
Series
PO 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO 4040
- Zoro #
- G622823268
- UPC #
- -
- Country of Origin
- Italy
- Standards
- NSF, WRAS Approved
- Operating Pressure - Maximum
- 290 psi
- Series
- PO 4000
- Body Material
- Stainless Steel
- Seal Material
- Nitrile/FKM
- Vane Material
- Carbon
- For Motor Speed - Maximum
- 1,725 RPM
- Includes Strainer
- No Strainer Included
- Chemical Compatibility
- Acetic Acid 20%,Acetic Acid 80%,Acetone,Citric Acid,Deionized Water,Diesel Fuel,Ethylene Glycol,Ethanol,Fresh Water,Glacial Acetic Acid,Hydrogen Peroxide,Hydraulic Oil,Isopropyl,Methanol,Detergents,Mineral Oil,Motor Oil,Naphtha,Phosphoric Acid,Potassium Hydroxide,Propylene Glycol,Soap Solutions,Sodium Carbonate,Sodium Chloride,Sodium Sulfate,Sodium Sulfide,Sodium Hydroxide 20%,Xylene
- NSF 169 Listed
- Yes
- Viscosity - Maximum
- 1.5 SUS
- Item
- Large Stainless Steel Rotary Vane Pump Buna
- Operating Temperature - Minimum
- 40 Degrees F
- Shaft Material
- 303 Stainless Steel
- Operating Temperature - Maximum
- 158 Degrees F
- Drive Type
- Magnetic Drive
- Flow Rate - Minimum
- 264.17 gph
- Flow Rate - Maximum
- 607.6 gph
Dimensions
- Manufacturer Warranty Length
- 15 mo
- Shaft Outer Diameter
- 5/8 in
- Overall Width
- 5 in
- Inlet Diameter
- 1 in
- Discharge Diameter
- 1 in
- Wire Rope Length
- 9.3 in
- Overall Length
- 9.3 in
- Length
- 9.3 in
Description
Large Stainless Steel Rotary Vane Pump Buna, Flow Rate - Maximum 607.6 gph, Mounting Type Bolt-On, Vane Material Carbon, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 158 Degrees F, Viscosity - Maximum 1.5 SUS, Shaft Outer Diameter 5/8 in, Seal Material Nitrile/FKM, Shaft Material 303 Stainless Steel, Body Material Stainless Steel, Standards NSF, WRAS Approved, Flow Rate - Minimum 264.17 gph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.